missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-515 Hi-Vis Cut-Resistant Nitrile Gloves with Intercept Technology™ Construction
Intercept Technology™ yarn incorporates DuPont™ Aramid Fiber Stretch Armor for ANSI Level 5 Cut Performance. Gloves are ergonomically designed with enhanced grip capabilities in dry or light oil applications.
309.00 €
Specifications
ANSI Abrasion Rating | ANSI 4 |
---|---|
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Coating Material | Nitrile |
Color | Orange |
Cut Resistance Rating | ANSI A5 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16009601
|
Ansell
11515060 |
6 |
309.00 €
12 pairs |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
16019601
|
Ansell
11515070 |
7 |
309.00 €
12 pairs |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
16029601
|
Ansell
11515080 |
8 |
309.00 €
12 pairs |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
16039601
|
Ansell
11515090 |
9 |
309.00 €
12 pairs |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
16049601
|
Ansell
11515100 |
10 |
309.00 €
12 pairs |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
16059601
|
Ansell
11515110 |
11 |
309.00 €
12 pairs |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
Description
- Gloves combine comfort and durability with ANSI Level 5 Cut Performance
- Ergonomically designed with hi-vis colors to better protect users in low light environments
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Extended cuff provides additional cut protection in the highly sensitive wrist area
- Foam nitrile formulation provides longer wear for increased durability
- Enhances grip and tactility in light oil or dry environments for grip assurance when handling sharp objects and knives
- Provides workers with the ability to perform safely and efficiently
Specifications
ANSI 4 | |
Nitrile | |
ANSI A5 | |
Intercept Technology Yarn | |
Automotive Assembly, Metal Fabrication | |
Knit | |
13 |
EN 420:2003 + A1:2009 | |
Orange | |
Specific | |
4X42E | |
Unisex | |
11-515 |