missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-515 Hi-Vis Cut-Resistant Nitrile Gloves with Intercept Technology™ Construction
Click to view available options
Size:
6
7
8
9
10
11
Description
- Gloves combine comfort and durability with ANSI Level 5 Cut Performance
- Ergonomically designed with hi-vis colors to better protect users in low light environments
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Extended cuff provides additional cut protection in the highly sensitive wrist area
- Foam nitrile formulation provides longer wear for increased durability
- Enhances grip and tactility in light oil or dry environments for grip assurance when handling sharp objects and knives
- Provides workers with the ability to perform safely and efficiently
Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Coating Material | Nitrile |
Color | Orange |
Cut Resistance Rating | ANSI A5 |
Hand | Specific |
Material | Intercept Technology Yarn |
Size | 11 |
EN388 Standard | 4X42E |
For Use With (Application) | Automotive Assembly, Metal Fabrication |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'