missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Black Phenolic Screw Cap with PTFE-Faced Rubber Liner
Features PTFE faced (14B) styrene-butadiene rubber liner
259.00 € - 428.00 €
Specifications
Color | Black |
---|---|
Material | Phenolic Resin |
Certifications/Compliance | ISO 9001 |
Autoclavable | Autoclavable |
For Use With (Equipment) | Bottle |
Product Code | Brand | Neck Finish | No. per Case | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Neck Finish | No. per Case | Price | Quantity & Availability | ||||
10630375
|
DWK Life Sciences
240480 |
33-430 | 100 Cs. |
428.00 €
Pack of 100 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
||||
10058860
|
DWK Life Sciences
240409 |
15-425 | 200 Cs. |
354.00 €
Pack of 200 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
10143721
|
DWK Life Sciences
240416 |
20-400 | 100 Cs. |
259.00 €
Pack of 100 |
Estimated Shipment: 29-11-2024
Log in to see stock. |
||||
11744219
|
DWK Life Sciences
240419 |
28-400 | 100 Cs. |
315.00 €
Pack of 100 |
Estimated Shipment: 29-11-2024
Log in to see stock. |
||||
10246862
|
DWK Life Sciences
240415 |
18-400 | 200 Cs. |
377.00 €
Pack of 200 |
Estimated Shipment: 29-11-2024
Log in to see stock. |
||||
10555160
|
DWK Life Sciences
240463 |
15-415 | 200 Cs. |
286.00 €
Pack of 200 |
Estimated Shipment: 29-11-2024
Log in to see stock. |
||||
11774219
|
DWK Life Sciences
240421 |
33-400 | 100 Cs. |
406.00 €
Pack of 100 |
Estimated Shipment: 11-06-2025
Log in to see stock. |
||||
12458712
|
DWK Life Sciences
240414 |
18-415 | 200 Cs. |
311.00 €
Pack of 200 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
||||
10778571
|
DWK Life Sciences
240408 |
13-425 | 200 Cs. |
289.00 €
Pack of 200 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
||||
Description
- Designed for product safety
- TFE/Styrene-Butadiene rubber liner
- Screw cap
- Pheolic
- Black
- Autoclavable
Specifications
Black | |
ISO 9001 | |
Bottle |
Phenolic Resin | |
Autoclavable | |
PTFE/14B Rubber |