missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Black Phenolic Screw Cap with PTFE-Faced Rubber Liner
Click to view available options
Neck Finish:
13-425
15-415
15-425
18-400
18-415
20-400
28-400
33-400
33-430
No. per Case:
100 Cs.
200 Cs.
Description
- Designed for product safety
- TFE/Styrene-Butadiene rubber liner
- Screw cap
- Pheolic
- Black
- Autoclavable
Specifications
Specifications
Color | Black |
Material | Phenolic Resin |
No. per Case | 200 Cs. |
Neck Finish | 18-415 |
Certifications/Compliance | ISO 9001 |
Autoclavable | Autoclavable |
For Use With (Equipment) | Bottle |
Closure Liner | PTFE/14B Rubber |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'