missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Universal Platform
OHAUS™ Universal Platform designed to hold samples and laboratory glassware.
221.00 € - 1290.00 €
Specifications
Product Type | Platform |
---|---|
Material | Stainless Steel |
For Use With (Application) | Universal |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
15742469
|
OHAUS™
30400052 |
29 x 33 cm |
221.00 €
Each |
In Stock
Log in to see stock. |
|||||
15752469
|
OHAUS™
30400053 |
33 x 33 cm |
318.00 €
Each |
Estimated Shipment: 28-03-2025
Log in to see stock. |
|||||
15762469
|
OHAUS™
30400054 |
45.7 x 45.7 cm |
380.00 €
Each |
In Stock
Log in to see stock. |
|||||
15772469
|
OHAUS™
30400055 |
46 x 46 cm |
318.00 €
Each |
In Stock
Log in to see stock. |
|||||
15782469
|
OHAUS™
30400056 |
61 x 45.7 cm |
426.00 €
Each |
In Stock
Log in to see stock. |
|||||
15792469
|
OHAUS™
30400057 |
61 x 61 cm |
1020.00 €
Each |
In Stock
Log in to see stock. |
|||||
15702479
|
OHAUS™
30400058 |
76.2 x 45.7 cm |
984.00 €
Each |
Estimated Shipment: 28-03-2025
Log in to see stock. |
|||||
15712479
|
OHAUS™
30400059 |
91.4 x 61 cm |
1290.00 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
- Platforms can increase the amount of usable space for samples
- In some cases can be stacked to increase throughput and double sample capacity
- Tube racks and dimpled mats securely hold tubes in place
Specifications
Platform | |
Stainless Steel | |
Universal |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title