missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ U-Fit Lite Nitrile Chemical Protection Gloves
Uvex U-Fit Lite disposable safety gloves are extremly lightweight, while still providing good protection against dirt and oil. Gloves are touchscreen compatible and ideal for light precision assembly work.
23.00 € - 26.50 €
Specifications
Color | Blue |
---|---|
Latex Free | Yes |
Material | Nitrile Rubber |
Palm Thickness (Metric) | 0.08 mm |
EN ISO 374-1 | Type C |
Product Code | Brand | Size | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Quantity | Price | Quantity & Availability | ||||
15397142
|
Uvex™
6059709 |
9 | Box of 100 |
26.50 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||||
15327152
|
Uvex™
6059710 |
10 | Box of 100 |
26.50 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||||
15307152
|
Uvex™
6059708 |
8 | Box of 100 |
26.15 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||||
15317152
|
Uvex™
6059707 |
7 | Box of 100 |
23.00 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||||
Description
- Lightweight, durable disposable NBR gloves
- Texturized fingertips for enhanced grip
- Reliable spray protection when handling chemicals such as acids, alkalis, solids, or aqueous saline solutions
- Silicone-free according to the imprint test
- Touchscreen compatible
- Food safe
Specifications
Blue | |
Nitrile Rubber | |
Type C | |
Bacteria, Fungi WITH Virus Protection |
Yes | |
0.08 mm | |
K | |
Box of 100 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title