missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ U-Fit Lite Nitrile Chemical Protection Gloves
Click to view available options
Size:
7
8
9
10
Quantity:
Box of 100
Description
- Lightweight, durable disposable NBR gloves
- Texturized fingertips for enhanced grip
- Reliable spray protection when handling chemicals such as acids, alkalis, solids, or aqueous saline solutions
- Silicone-free according to the imprint test
- Touchscreen compatible
- Food safe
Specifications
Specifications
Color | Blue |
Latex Free | Yes |
Material | Nitrile Rubber |
Palm Thickness (Metric) | 0.08 mm |
Size | 8 |
EN ISO 374-1 | Type C |
EN ISO 374-1 CHEMICAL LETTER CODES | K |
EN ISO 374 - 5 | Bacteria, Fungi WITH Virus Protection |
Quantity | Box of 100 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction