missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ U-Fit Lite Nitrile Chemical Protection Gloves

Product Code. 15327152
Click to view available options
Size:
7
8
9
10
Quantity:
Box of 100
This item is not returnable. View return policy
This item is not returnable. View return policy

Uvex U-Fit Lite disposable safety gloves are extremly lightweight, while still providing good protection against dirt and oil. Gloves are touchscreen compatible and ideal for light precision assembly work.

  • Lightweight, durable disposable NBR gloves
  • Texturized fingertips for enhanced grip
  • Reliable spray protection when handling chemicals such as acids, alkalis, solids, or aqueous saline solutions
  • Silicone-free according to the imprint test
  • Touchscreen compatible
  • Food safe
TRUSTED_SUSTAINABILITY

Specifications

Accelerator Free Yes
Color Blue
Latex Free Yes
Material Nitrile Rubber
Palm Thickness (Metric) 0.08 mm
Size 10
EN ISO 374-1 Type C
EN ISO 374-1 CHEMICAL LETTER CODES K
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Quantity Box of 100
Series U-Fit Lite
Length (Metric) 24 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.