missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dostmann Electronic™ Immersion Temperature Probe
Dostmann Electronic™ Immersion Temperature Probe is useful for temperature measurements in liquids and powdered materials.
43.30 € - 102.00 €
Specifications
For Use With (Application) | For Measuring In Liquid And Powdered Materials |
---|---|
Product Type | Temperature Probe |
For Use With (Equipment) | P410 / TC301 / TC 309 / Mini-K |
Product Code | Brand | Length (Metric) | Temperature Range (Metric) | Diameter (Metric) Probe | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Temperature Range (Metric) | Diameter (Metric) Probe | Price | Quantity & Availability | |||
10559625
|
Dostmann Electronic™
6010-0501 |
300 mm | -100°C to +1100°C | 1.5 mm |
98.30 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10335548
|
Dostmann Electronic™
6010-0576 |
220 mm | -200°C to +1100°C | 3 mm |
43.30 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10661366
|
Dostmann Electronic™
6010-0503 |
300 mm | -100°C to +1100°C | 3 mm |
102.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11894392
|
Dostmann Electronic™
6010-0507 |
120 mm | -40°C to +400°C | 3 mm |
53.30 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11836850
|
Dostmann Electronic™
6010-0575 |
130 mm | -200°C to +1100°C | 1 mm |
43.30 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Type K according to EN 60584-1
- NiCr-Ni
- Mineral-insulated
Specifications
For Measuring In Liquid And Powdered Materials | |
Temperature Probe | |
P410 / TC301 / TC 309 / Mini-K |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title