missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ PU900 Series Medium Duty Polyurethane Gloves
Provides good mechanical resistance to abrasion and cuts. Ansell PU900 Series Medium Duty Polyurethane Gloves provide comfort and dexterity.
205.00 €
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 388:2003 |
---|---|
Description | Gauge: 13 |
Color | White, Gray |
Exterior Finish | Palm Coated |
Material | Polyurethane |
Description
- Mechanical protection gloves
- Medium duty cut resistance gloves
- Good abrasion and cut resistance
- Low lint glove
- Good comfort and dexterity
Applications:
- Assembly of white goods
- Plastics injection and moulding
- Assembling metal parts and components
- Aeronautics
- Finishing works
Specifications
EN 420:2003 + A1:2009 and EN 388:2003 | |
White, Gray | |
Polyurethane | |
Construction: Knitted | |
Spandex Dyneema™ | |
PU900 |
Gauge: 13 | |
Palm Coated | |
Mechanical Protection Gloves | |
Knit | |
12 pairs in a bag, 240 pairs in a carton | |
196 to 252 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title