missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ PU900 Series Medium Duty Polyurethane Gloves
Click to view available options
Size:
7
8
9
10
Description
- Mechanical protection gloves
- Medium duty cut resistance gloves
- Good abrasion and cut resistance
- Low lint glove
- Good comfort and dexterity
Applications:
- Assembly of white goods
- Plastics injection and moulding
- Assembling metal parts and components
- Aeronautics
- Finishing works
Specifications
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 388:2003 |
Description | Gauge: 13 |
Color | White, Gray |
Exterior Finish | Palm Coated |
Material | Polyurethane |
Product Type | Mechanical Protection Gloves |
Size | 7 |
Style | Construction: Knitted |
Glove Cuff Style | Knit |
Liner Material | Spandex Dyneema™ |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction