missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ Profile Sensa XP™ Latex Gloves
High strength and excellent sensitivity. Nitritex™ Profile Sensa XP™ Latex Gloves are extra-length, powder-free examination gloves that measure 300mm/12 in., providing additional coverage past the wrist. Certified to Class I Medical and Cat 3 PPE standards.
8.31 € - 33.25 €
Specifications
Certifications/Compliance | EN 455, EN 374; AQL 1,5 |
---|---|
Classification | Category III PPE, Class I Medical |
Color | Natural |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12705785
|
Nitritex™
PSXP202-M |
Medium |
33.25 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12795775
|
Nitritex™
PSXP201-S |
Small | N/A | ||||||
12715785
|
Nitritex™
PSXP203-L |
Large | N/A | ||||||
12725785
|
Nitritex™
PSXP204-XL |
X-Large | N/A | ||||||
Description
- Natural rubber latex provides exceptional strength while still providing excellent sensitivity
- Mid-arm ambidextrous gloves measure 300mm for more coverage
- Beaded cuff for easier donning and stability on the arm
- Provides improved grip with a textured surface
Specifications
EN 455, EN 374; AQL 1,5 | |
Natural | |
Fully Textured | |
Latex | |
Non-sterile | |
Dispenser box | |
12 in. |
Category III PPE, Class I Medical | |
Single-use | |
Ambidextrous | |
Powder Free | |
Beaded | |
100 Pk. | |
300 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title