missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ Profile Sensa XP™ Latex Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Natural rubber latex provides exceptional strength while still providing excellent sensitivity
- Mid-arm ambidextrous gloves measure 300mm for more coverage
- Beaded cuff for easier donning and stability on the arm
- Provides improved grip with a textured surface
Specifications
Specifications
Certifications/Compliance | EN 455, EN 374; AQL 1,5 |
Classification | Category III PPE, Class I Medical |
Color | Natural |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Hand | Ambidextrous |
Material | Latex |
Powdered | Powder Free |
Size | X-Large |
Sterility | Non-sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'