missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Media Lab Bottle, Non-Graduated, Capless
Clear Type I borosilicate glass bottle without graduations.
233.00 € - 368.00 €
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass (Type I) |
Product Type | Media Bottle |
Closure Type | No Closure |
Product Code | Brand | Capacity (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Quantity | Price | Quantity & Availability | ||||
12452501
|
DWK Life Sciences
219419 |
500 mL | 24 EA |
253.00 €
Pack of 24 |
Estimated Shipment: 05-12-2024
Log in to see stock. |
||||
12432501
|
DWK Life Sciences
219415 |
125 mL | 48 EA |
233.00 €
Pack of 48 |
Estimated Shipment: 05-12-2024
Log in to see stock. |
||||
12442501
|
DWK Life Sciences
219417 |
250 mL | 48 EA |
368.00 €
Pack of 48 |
Estimated Shipment: 05-12-2024
Log in to see stock. |
||||
Description
- Manufactured from borosilicate glass which provides the best chemical resistance
- Clear borosilicate glass bottle
- Special pour lip facilitates pouring
- Packaged in partitioned carton to help prevent scratch marks on bottles
- Black phenolic screw cap can be purchased separately
Specifications
Clear | |
Borosilicate Glass (Type I) | |
Media Bottle | |
No Closure |