missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Media Lab Bottle, Non-Graduated, Capless

Product Code. 12432501
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Quantity:
24 EA
48 EA
This item is not returnable. View return policy
This item is not returnable. View return policy

Clear Type I borosilicate glass bottle without graduations.

  • Manufactured from borosilicate glass which provides the best chemical resistance
  • Clear borosilicate glass bottle
  • Special pour lip facilitates pouring
  • Packaged in partitioned carton to help prevent scratch marks on bottles
  • Black phenolic screw cap can be purchased separately
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Color Clear
Material Borosilicate Glass (Type I)
Quantity 48 EA
Graduations NO
Height (Metric) 119 MM
Product Type Media Bottle
Closure Size 33-430 mm
Closure Type No Closure
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'