missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ Transparent Microbore Tubing
Bends to sharp radius curves and easily works with fittings. Masterflex™ Tygon™ Microbore Tubing is ideal for food and beverage, biopharmaceutical and general laboratory applications.
188.00 € - 193.00 €
Specifications
Product Type | Microbore Tubing |
---|---|
Autoclavable | Autoclavable |
Overall Length (Metric) | 3000 cm |
For Use With (Application) | general laboratory, food and beverage, biopharmaceutical, analytical instruments |
Min. Operating Temperature (Metric) | -46°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
15151405
|
Masterflex™
06460-12 |
12 |
188.00 €
30m |
Estimated Shipment: 05-03-2025
Log in to see stock. |
|||||
15186516
|
Masterflex™
06460-18 |
18 |
188.00 €
30m |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
15145793
|
Masterflex™
06460-34 |
34 |
193.00 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
15106526
|
Masterflex™
06460-42 |
42 |
188.00 €
30m |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
15116526
|
Masterflex™
06460-48 |
48 |
188.00 €
30m |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||||
Description
Bends to sharp radius curves and easily works with fittings. Cole Masterflex™ Masterflex™ Transparent Tygon Microbore Tubing is ideal for food and beverage, biopharmaceutical and general laboratory applications.
- Formulation: Tygon™ E-3603
- For use with analytical instruments
- Non-DEHP, phthalate free, transparent
- Long life, chemical resistant, nonoxidizing
- Certifications: FDA compliant; meets USP Class VI and NSF 51 requirements
- Temperature range: -46 to +74°C (-51 to +165°F)
- Sterilize by autoclave or ethylene oxide
The overall length of E-Lab (E-3603) 06460-series extension tubing is 100 feet (30 m). The legacy Ismatec extension tubing was 10 m long.
Specifications
Microbore Tubing | |
3000 cm | |
-46°C | |
Transparent |
Autoclavable | |
general laboratory, food and beverage, biopharmaceutical, analytical instruments | |
1 Each | |
74°C |