missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ Transparent Microbore Tubing

Bends to sharp radius curves and easily works with fittings. Masterflex™ Tygon™ Microbore Tubing is ideal for food and beverage, biopharmaceutical and general laboratory applications.

Brand:  Masterflex™ 06460-34

 View more versions of this product

Product Code. 15145793

  • 193.00 € / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Bends to sharp radius curves and easily works with fittings. Cole Masterflex™ Masterflex™ Transparent Tygon Microbore Tubing is ideal for food and beverage, biopharmaceutical and general laboratory applications.

  • Formulation: Tygon™ E-3603
  • For use with analytical instruments
  • Non-DEHP, phthalate free, transparent
  • Long life, chemical resistant, nonoxidizing
  • Certifications: FDA compliant; meets USP Class VI and NSF 51 requirements
  • Temperature range: -46 to +74°C (-51 to +165°F)
  • Sterilize by autoclave or ethylene oxide
Especially designed to be used with Masterflex™ Tygon™ E-Lab Microbore/Autoanalysis Lab, non-DEHP color-coded stopped tubing.

The overall length of E-Lab (E-3603) 06460-series extension tubing is 100 feet (30 m). The legacy Ismatec extension tubing was 10 m long.
Specifications

Specifications

Microbore Tubing
0.51 mm
3.35 mm
general laboratory, food and beverage, biopharmaceutical, analytical instruments
1 Each
Transparent
Autoclavable
Tygon
3000 cm
-46°C
34
74°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers