missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ Transparent Microbore Tubing
Bends to sharp radius curves and easily works with fittings. Masterflex™ Tygon™ Microbore Tubing is ideal for food and beverage, biopharmaceutical and general laboratory applications.
Brand: Masterflex™ 06460-42
This item is not returnable.
View return policy
Description
Bends to sharp radius curves and easily works with fittings. Cole Masterflex™ Masterflex™ Transparent Tygon Microbore Tubing is ideal for food and beverage, biopharmaceutical and general laboratory applications.
- Formulation: Tygon™ E-3603
- For use with analytical instruments
- Non-DEHP, phthalate free, transparent
- Long life, chemical resistant, nonoxidizing
- Certifications: FDA compliant; meets USP Class VI and NSF 51 requirements
- Temperature range: -46 to +74°C (-51 to +165°F)
- Sterilize by autoclave or ethylene oxide
The overall length of E-Lab (E-3603) 06460-series extension tubing is 100 feet (30 m). The legacy Ismatec extension tubing was 10 m long.
Specifications
Microbore Tubing | |
1.42 mm | |
3.99 mm | |
general laboratory, food and beverage, biopharmaceutical, analytical instruments | |
1 Each | |
Transparent |
Autoclavable | |
Tygon | |
3000 cm | |
-46°C | |
42 | |
74°C |