missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ GC Injection Port Septa
Universal, long-life gas chromatography septa. Fisherbrand™ GC Injection Port Septa are ready to use, transparent septa available in a range of sizes and formats for broad compatibility with all common gas chromatograph systems.
2.25 € - 49.65 €
Specifications
Color | Transparent |
---|---|
Temperature (Metric) Max | 340°C |
Type | Universal Injection Port Septum |
Quantity | 25/Pk. |
Product Code | Brand | Diameter (Metric) Outer | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | For Use With (Equipment) | Price | Quantity & Availability | ||||
16368347
|
Fisherbrand™
07 18 0935 |
Shimadzu plug | Shimadzu (all models) | ||||||
11388631
|
Fisherbrand™
09 18 0936 |
9.5 mm | Agilent HP (5700/5880 Series); Varian (Injector Type: Packed Columns); Varian (CP - all models); Tra | ||||||
11824860
|
Fisherbrand™
10 18 0937 |
10 mm | Agilent HP (5890/6890 Series, 5700/5880 Series); Varian (Injector Type: Packed Columns or Split/Spli | ||||||
10756825
|
Fisherbrand™
12 18 0939 |
12.5 mm | Tracor (220, 222) | ||||||
11937061
|
Fisherbrand™
17 18 0940 |
17 mm | Thermo Scientific Quest (Trace), Fisons/Carlo Erba (8000 Series), Finnigan (GCQ™/Trace™) | ||||||
Description
- Universal, longlife GC-Septa
- Suitable for inlet temperatures of up to 340°C
- Low bleeding (release of Siloxanes)
- Good penetration and sealing properties (low fragmentation)
- Long lifetime
- No sticking to hot surfaces, so easily exchangeable
- Ready-to-use; no further pre-treatment necessary
- Packed with 25 pieces in a resealable amber Screw Neck Vial of 1st hydrol. Class
- Available for all common gas chromatographs
Specifications
Transparent | |
340°C | |
Universal Injection Port Septum | |
25/Pk. |