missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ GC Injection Port Septa
Universal, long-life gas chromatography septa. Fisherbrand™ GC Injection Port Septa are ready to use, transparent septa available in a range of sizes and formats for broad compatibility with all common gas chromatograph systems.
Brand: Fisherbrand™ 09 18 0936
Description
- Universal, longlife GC-Septa
- Suitable for inlet temperatures of up to 340°C
- Low bleeding (release of Siloxanes)
- Good penetration and sealing properties (low fragmentation)
- Long lifetime
- No sticking to hot surfaces, so easily exchangeable
- Ready-to-use; no further pre-treatment necessary
- Packed with 25 pieces in a resealable amber Screw Neck Vial of 1st hydrol. Class
- Available for all common gas chromatographs
Specifications
9.5 mm | |
Transparent | |
Universal Injection Port Septa |
340°C | |
Agilent HP (5700/5880 Series); Varian (Injector Type: Packed Columns); Varian (CP - all models); Tra | |
25/Pk. |