missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ GC Injection Port Septa

Universal, long-life gas chromatography septa. Fisherbrand™ GC Injection Port Septa are ready to use, transparent septa available in a range of sizes and formats for broad compatibility with all common gas chromatograph systems.

Brand:  Fisherbrand™ 10 18 0937

 View more versions of this product

Product Code. 11824860

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Universal, longlife GC-Septa
  • Suitable for inlet temperatures of up to 340°C
  • Low bleeding (release of Siloxanes)
  • Good penetration and sealing properties (low fragmentation)
  • Long lifetime
  • No sticking to hot surfaces, so easily exchangeable
  • Ready-to-use; no further pre-treatment necessary
  • Packed with 25 pieces in a resealable amber Screw Neck Vial of 1st hydrol. Class
  • Available for all common gas chromatographs
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Universal Injection Port Septum
340°C
Agilent HP (5890/6890 Series, 5700/5880 Series); Varian (Injector Type: Packed Columns or Split/Spli
10 mm
Transparent
25/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers