missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Flexitril™ L27 Nitrile-Coated Chemical/Liquid Protection Gloves
Gloves are flexible and comfortable while also providing protection against harmful chemicals, oils, and greases.
168.00 €
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
---|---|
Color | Green |
Material | Nitrile |
EN388 Standard | 3121B |
Glove Cuff Style | Gauntlet |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16845340
|
Ansell
C578070 |
7 |
168.00 €
12 pairs |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
16855340
|
Ansell
C578080 |
8 |
168.00 €
12 pairs |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
16865340
|
Ansell
C578090 |
9 |
168.00 €
12 pairs |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
16875340
|
Ansell
C578100 |
10 |
168.00 €
12 pairs |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
Description
- Gloves combine flexibility, dexterity, and mechanical resistance
- Coating is resistant to chemicals, oils, greases, gasoline, petrol, alcohol, alkali, and salts
Specifications
EN 420:2003 + A1:2009, REACH Compliant | |
Nitrile | |
Gauntlet | |
Lined | |
L27 |
Green | |
3121B | |
Interlock Cotton | |
Chemicals, Oil, Grease, Gasoline, Petrol, Alcohols, Alkalis, and Salts | |
270 mm |