missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Flexitril™ L27 Nitrile-Coated Chemical/Liquid Protection Gloves
Click to view available options
Size:
7
8
9
10
Description
- Gloves combine flexibility, dexterity, and mechanical resistance
- Coating is resistant to chemicals, oils, greases, gasoline, petrol, alcohol, alkali, and salts
Specifications
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Color | Green |
Material | Nitrile |
Size | 10 |
EN388 Standard | 3121B |
Glove Cuff Style | Gauntlet |
Liner Material | Interlock Cotton |
Lining | Lined |
Resistant To | Chemicals, Oil, Grease, Gasoline, Petrol, Alcohols, Alkalis, and Salts |
Series | L27 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction