missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Discharge Tubes for BRAND Dispensette S Bottletop Dispensers with Recirculation Valves
Discharge tubes with recirculation valves to fit BRAND Dispensettes made 2016 and later
95.80 € - 120.00 €
Specifications
Product Type | Discharge Tube |
---|---|
Material | ETFE, PTFE, Polypropylene |
For Use With (Application) | Dispensing liquid |
Includes | Discharge Tube, Safety Cap |
Product Code | Brand | Tip Type | Length (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tip Type | Length (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||
15458033
|
BRAND™
708102 |
Fine | 105 mm | Dispensette™ S, nominal volumes 1, 2, 5 and 10 mL |
97.20 €
Each |
In Stock
Log in to see stock. |
|||
15468033
|
BRAND™
708104 |
Standard | 105 mm | Dispensette™ S, nominal volumes 5 and 10 mL |
95.80 €
Each |
In Stock
Log in to see stock. |
|||
15478033
|
BRAND™
708106 |
Fine | 135 mm | Dispensette™ S, nominal volumes 25, 50 and 100 mL |
101.00 €
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||
15488033
|
BRAND™
708109 |
Standard | 135 mm | Dispensette™ S, nominal volumes 25, 50 and 100 mL |
98.15 €
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||
15498033
|
BRAND™
708114 |
Standard | 105 mm | Dispensette™ S Organic, nominal volumes 5 and 10 mL |
102.00 €
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||
15408043
|
BRAND™
708116 |
Fine | 135 mm | Dispensette™ S Organic, nominal volumes 25, 50 and 100 mL |
107.00 €
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||
15418043
|
BRAND™
708119 |
Standard | 135 mm | Dispensette™ S Organic, nominal volumes 25, 50 and 100 mL |
104.00 €
Each |
In Stock
Log in to see stock. |
|||
15428043
|
BRAND™
708122 |
Fine | 105 mm | Dispensette™ S Trace Analysis, nominal volume 10 mL (Platinum-iridium valve) |
120.00 €
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||
15438043
|
BRAND™
708124 |
Fine | 105 mm | Dispensette™ S Trace Analysis, nominal volume 10 mL (Tantalum valve) |
120.00 €
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||
Description
- Discharge tubes come in two sizes: For instruments with nominal capacity 1 mL, 2 mL, 5 mL, and 10 mL; and for instruments with nominal capacity of 25 mL, 50 mL and 100 mL
- Choose from standard and fine tip models
- Dispensette S dispensers have red trim
- Dispensette S Organic dispensers have yellow trim
Specifications
Discharge Tube | |
ETFE, PTFE, Polypropylene | |
Dispensing liquid | |
Discharge Tube, Safety Cap |