missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Graduated PMP Cylinders with Raised Blue Graduations
Excellent for precise liquid measurement and fluid transfer in the laboratory.
25.35 € - 99.45 €
Specifications
Material | PMP |
---|---|
Description | Graduated cylinder, PMP |
Class | A |
Disposable | Reusable |
Shape | Round |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
13168049
|
Hirschmann™
7520170 |
25.35 €
Pack of 2 |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||||||
13178049
|
Hirschmann™
7520175 |
26.75 €
Pack of 2 |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||||||
10123771
|
Hirschmann™
7520186 |
250 mL |
56.10 €
Pack of 2 |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
10692232
|
Hirschmann™
7520190 |
500 mL |
41.35 €
Each |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
10557441
|
Hirschmann™
7520194 |
2000 mL |
99.45 €
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
Description
- Acc. to DIN 12681/ISO 6706 PMP
- Raised scale
- transparent
- Main point ring graduation
- Hexagonal base
- Conformity certified
Specifications
PMP | |
A | |
Round | |
Blue | |
Graduated Measuring Cylinder |
Graduated cylinder, PMP | |
Reusable | |
Precise Liquid Measurement and Fluid Transfer in the Laboratory | |
Hexagonal |