missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Graduated PMP Cylinders with Raised Blue Graduations

Excellent for precise liquid measurement and fluid transfer in the laboratory.

Brand:  Hirschmann™ 7520194

 View more versions of this product

Product Code. 10557441

  • 99.45 € / Each
Estimated Shipment: 19-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Acc. to DIN 12681/ISO 6706 PMP
  • Raised scale
  • transparent
  • Main point ring graduation
  • Hexagonal base
  • Conformity certified
Specifications

Specifications

2000 mL
DIN 12681, ISO 6706
A
97 mm
20 mL
Precise Liquid Measurement and Fluid Transfer in the Laboratory
Hexagonal
Graduated Measuring Cylinder
PMP
Graduated cylinder, PMP
Reusable
20 mL
Round
Blue
482 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers