missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Graduated PMP Cylinders with Raised Blue Graduations
Excellent for precise liquid measurement and fluid transfer in the laboratory.
Brand: Hirschmann™ 7520190
This item is not returnable.
View return policy
Description
- Acc. to DIN 12681/ISO 6706 PMP
- Raised scale
- transparent
- Main point ring graduation
- Hexagonal base
- Conformity certified
Specifications
500 mL | |
ISO 6706, DIN 12681 | |
A | |
58 mm | |
Round | |
Blue | |
360 mm |
PMP | |
Graduated cylinder, PMP | |
Reusable | |
5 mL | |
Precise Liquid Measurement and Fluid Transfer in the Laboratory | |
Hexagonal | |
Graduated Measuring Cylinder |