missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ 316L Stainless Steel Beakers
Sampling Systems™ 316L Stainless Steel Beakers are ideal for use in the laboratory or production environment.
94.90 € - 130.00 €
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
15899711
|
Sampling Systems™
A736-500 |
500 mL |
94.90 €
Each |
Estimated Shipment: 17-04-2025
Log in to see stock. |
||||||
15529475
|
Sampling Systems™
A736-1000 |
1000 mL |
101.00 €
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||||
15889711
|
Sampling Systems™
A736-2000 |
2000 mL |
130.00 €
Each |
Estimated Shipment: 17-04-2025
Log in to see stock. |
||||||
Description
- Multi purpose container
- Ideal for collection and storage of powders and liquids
- 316L Stainless Steel
- Crevice free interior
- Available from stock
- Polished finish
Specifications
Stainless Steel | |
Polished |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ 316L Stainless Steel Beakers