missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ 316L Stainless Steel Beakers

Product Code. 15889711
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Sampling Systems™ 316L Stainless Steel Beakers are ideal for use in the laboratory or production environment.

  • Multi purpose container
  • Ideal for collection and storage of powders and liquids
  • 316L Stainless Steel
  • Crevice free interior
  • Available from stock
  • Polished finish

Specifications

Diameter (Metric) Outer 140mm
Capacity (Metric) 2000 mL
Material Stainless Steel
Finish Polished
Height (Metric) 150mm
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'