missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ 316L Stainless Steel Beakers
Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Description
- Multi purpose container
- Ideal for collection and storage of powders and liquids
- 316L Stainless Steel
- Crevice free interior
- Available from stock
- Polished finish
Specifications
Specifications
Diameter (Metric) Outer | 100mm |
Capacity (Metric) | 1000 mL |
Material | Stainless Steel |
Finish | Polished |
Height (Metric) | 145mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ 316L Stainless Steel Beakers >
Spot an opportunity for improvement?Share a Content Correction