missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Women's Fitted Polycotton Laboratory Coats
Includes three pockets. Logistik™ Women's Fitted Polycotton Laboratory Coats are used for a range of applications and gives the wearer optimum comfort with its gently contoured fit.
52.04 € - 62.43 €
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Women's |
Material | Polycotton |
Color | White |
Cuff Style | Stud-fastened |
Product Code | Brand | Size | Size (Metric) Chest | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Size (Metric) Chest | Price | Quantity & Availability | ||||
13162180
|
Logistik™
607-V3WH-88 |
10 | 88 cm | N/A | |||||
13172180
|
Logistik™
607-V3WH-92 |
12 | 92 cm | N/A | |||||
13112190
|
Logistik™
607-V3WH-108 |
20 | 108 cm | N/A | |||||
13182180
|
Logistik™
607-V3WH-96 |
14 | 96 cm | N/A | |||||
13152180
|
Logistik™
607-V3WH-84 |
8 | 84 cm | N/A | |||||
13122190
|
Logistik™
607-V3WH-112 |
22 | 112 cm | N/A | |||||
Description
- With two lower pockets and breast pocket
- Stud fastened cuff
- Concealed stud fastened front
- Polyester/cotton
- Polycotton
- Not CE marked
Specifications
General Purpose Lab Coat | |
Polycotton | |
Stud-fastened | |
Non-sterile | |
3 | |
107 cm |
Women's | |
White | |
Reusable | |
Tailored | |
Two lower patch pockets, breast pocket, concealed stud fastened front, stud fastened cuffs | |
Polycotton |