missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Women's Fitted Polycotton Laboratory Coats
Click to view available options
Size:
8
10
12
14
20
22
Size (Metric) Chest:
84 cm
88 cm
92 cm
96 cm
108 cm
112 cm
Description
- With two lower pockets and breast pocket
- Stud fastened cuff
- Concealed stud fastened front
- Polyester/cotton
- Polycotton
- Not CE marked
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | 20 |
Gender | Women's |
Material | Polycotton |
Color | White |
Cuff Style | Stud-fastened |
Disposable | Reusable |
Sterility | Non-sterile |
Style | Tailored |
No. of Pockets | 3 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction