missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ White Polypropylene Caps with Foam/LDPE Liners
For general storage and packaging applications
64.45 € - 213.00 €
Specifications
Color | White |
---|---|
Material | Polypropylene |
No. per Case | 200 Cs. |
Certifications/Compliance | ISO 9001 |
For Use With (Equipment) | Glass bottle or vial |
Product Code | Brand | Neck Finish | Closure Liner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Neck Finish | Closure Liner | Price | Quantity & Availability | ||||
10210332
|
DWK Life Sciences
242220 |
24-400 | Polyethylene Foam |
71.60 €
Pack of 200 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
||||
12458762
|
DWK Life Sciences
242210 |
15-415 | Polyethylene Foam |
75.85 €
Pack of 200 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
||||
11724189
|
DWK Life Sciences
242224 |
28-400 | Foam/LDPE |
77.40 €
Pack of 200 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
||||
12498762
|
DWK Life Sciences
242217 |
20-410 | Polyethylene Foam |
64.45 €
Pack of 200 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
||||
12418772
|
DWK Life Sciences
242222 |
24-410 | Foam/LDPE |
73.20 €
Pack of 200 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
||||
12448772
|
DWK Life Sciences
242226 |
33-400 | Foam/LDPE |
213.00 €
Pack of 200 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
||||
12438772
|
DWK Life Sciences
242225 |
28-410 | Foam/LDPE |
80.00 €
Pack of 200 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
||||
12458772
|
DWK Life Sciences
242228 |
33-430 | Foam/LDPE |
117.00 €
Pack of 200 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
||||
Description
- Lined with foam polyethylene
- Excellent barrier to aqueous solutions
- Repeat sealability
Specifications
White | |
200 Cs. | |
Glass bottle or vial |
Polypropylene | |
ISO 9001 |