missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-Z Vial™ Convenience Pack - Amber Vials with 11mm Crimp Finish
Wheaton E-Z Vials have a 40% larger opening improves sample accessibility while reducing autosampler needle damage.
53.75 € - 95.95 €
Specifications
Color | Amber |
---|---|
Diameter (Metric) Outer | 12 mm |
Material | Borosilicate Glass |
Volume (Metric) | 1.8 mL |
Height (English) | 1.25 in. |
Product Code | Brand | Color (Seal) | Quantity | Material (Liner) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color (Seal) | Quantity | Material (Liner) | Price | Quantity & Availability | |||
12444901
|
DWK Life Sciences
W225172-02 |
Natural | 100 Cs. | PTFE/Silicone |
83.50 €
Pack of 100 |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||
12414901
|
DWK Life Sciences
W225172-0103 |
Red | 100 Cs. | PTFE/Rubber |
53.75 €
Pack of 100 |
Estimated Shipment: 06-01-2025
Log in to see stock. |
|||
12434901
|
DWK Life Sciences
W225172-0107 |
Green | 100 Pk. | PTFE/Rubber |
53.75 €
Pack of 100 |
Estimated Shipment: 06-01-2025
Log in to see stock. |
|||
12454901
|
DWK Life Sciences
W225172-0203 |
Red | 100 Pk. | PTFE/Silicone |
84.05 €
Pack of 100 |
Estimated Shipment: 06-01-2025
Log in to see stock. |
|||
12494901
|
DWK Life Sciences
W225172-0303 |
Red | 100 Pk. | PTFE/Silicone/PTFE |
95.55 €
Pack of 100 |
Estimated Shipment: 06-01-2025
Log in to see stock. |
|||
12404911
|
DWK Life Sciences
W225172-0304 |
Blue | 100 Pk. | PTFE/Silicone/PTFE |
95.95 €
Pack of 100 |
Estimated Shipment: 06-01-2025
Log in to see stock. |
|||
12474901
|
DWK Life Sciences
W225172-0207 |
Green | 100 Pk. | PTFE/Silicone |
84.75 €
Pack of 100 |
Estimated Shipment: 06-01-2025
Log in to see stock. |
|||
12464901
|
DWK Life Sciences
W225172-0204 |
Blue | 100 Pk. | PTFE/Silicone |
83.85 €
Pack of 100 |
Estimated Shipment: 06-01-2025
Log in to see stock. |
|||
12424901
|
DWK Life Sciences
W225172-0104 |
Blue | 100 Pk. | PTFE/Rubber |
53.75 €
Pack of 100 |
Estimated Shipment: 06-01-2025
Log in to see stock. |
|||
12404901
|
DWK Life Sciences
W225172-01 |
Natural | 100 Pk. | PTFE/Rubber |
53.75 €
Pack of 100 |
Estimated Shipment: 06-01-2025
Log in to see stock. |
|||
Description
- Manufactured from certified amber Type I borosilicate glass
- Vials are packaged 100 per shelf pack and 10 packs per case
- 40% larger opening improves sample accessibility while reducing autosampler needle damage
Specifications
Amber | |
Borosilicate Glass | |
1.25 in. | |
Crimp Cap | |
11 mm |
12 mm | |
1.8 mL | |
Aluminum | |
32 mm |