missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-Z Vial™ Convenience Pack - Amber Vials with 11mm Crimp Finish
Wheaton E-Z Vials have a 40% larger opening improves sample accessibility while reducing autosampler needle damage.
Brand: DWK Life Sciences W225172-02
This item is not returnable.
View return policy
Description
- Manufactured from certified amber Type I borosilicate glass
- Vials are packaged 100 per shelf pack and 10 packs per case
- 40% larger opening improves sample accessibility while reducing autosampler needle damage
Specifications
Natural | |
Amber | |
Borosilicate Glass | |
1.25 in. | |
Crimp Cap | |
100 Cs. |
PTFE/Silicone | |
12 mm | |
1.8 mL | |
Aluminum | |
32 mm | |
11 mm |