missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Ultra Multi-Purpose Clamps
OHAUS™ Ultra Multi-Purpose Clamps are designed to securely grip and position a variety of laboratory glassware.
50.00 € - 62.70 €
Specifications
Type | Multi-purpose Clamp |
---|---|
Material | Nickel-plated |
Includes | Non-slip vinyl sleeves and fiberglass covers |
Product Code | Brand | Description | Size (Metric) Grip | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Size (Metric) Grip | Price | Quantity & Availability | ||||
15782299
|
OHAUS™
30392254 |
Clamp, Multi Purpose, CLM-ULTRA3SZS | 0 to 23 mm |
50.00 €
Each |
In Stock
Log in to see stock. |
||||
15772299
|
OHAUS™
30392253 |
Clamp, Multi Purpose, CLM-ULTRA3DZS | 0 to 32 mm |
50.00 €
Each |
In Stock
Log in to see stock. |
||||
15762299
|
OHAUS™
30392252 |
Clamp, Multi Purpose, CLM-ULTRA3SZM | 0 to 50 mm |
51.00 €
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
||||
15752299
|
OHAUS™
30392251 |
Clamp, Multi Purpose, CLM-ULTRA3DZM | 0 to 70 mm |
51.00 €
Each |
In Stock
Log in to see stock. |
||||
15742299
|
OHAUS™
30392250 |
Clamp, Multi Purpose, CLM-ULTRA3SZL | 0 to 72 mm |
56.75 €
Each |
In Stock
Log in to see stock. |
||||
15732299
|
OHAUS™
30392249 |
Clamp, Multi Purpose, CLM-ULTRA3DZL | 0 to 103 mm |
62.70 €
Each |
In Stock
Log in to see stock. |
||||
Description
- Extension arms with a 360° rotation allow placement of apparatus at various distances from lab-frame without compromising experiment integrity
- Swivel and fixed position clamps hold apparatus near the lab-frame or stand, and have a built-in integral holder for attaching to lab-frames or apparatus
- Available as single or dual-adjust in nickel-plated zinc or stainless steel
- Non-slip vinyl sleeves, and fiberglass covers for temperatures above 100°C (included with all 2 and 3-prong clamps)
Specifications
Multi-purpose Clamp | |
Nickel-plated | |
Non-slip vinyl sleeves and fiberglass covers |