missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Ultra Multi-Purpose Clamps
OHAUS™ Ultra Multi-Purpose Clamps are designed to securely grip and position a variety of laboratory glassware.
Brand: OHAUS™ 30392252
This item is not returnable.
View return policy
Description
- Extension arms with a 360° rotation allow placement of apparatus at various distances from lab-frame without compromising experiment integrity
- Swivel and fixed position clamps hold apparatus near the lab-frame or stand, and have a built-in integral holder for attaching to lab-frames or apparatus
- Available as single or dual-adjust in nickel-plated zinc or stainless steel
- Non-slip vinyl sleeves, and fiberglass covers for temperatures above 100°C (included with all 2 and 3-prong clamps)
Specifications
Multi-purpose Clamp | |
Non-slip vinyl sleeves and fiberglass covers | |
11 mm | |
5.000 in. | |
127 mm | |
0 to 50 mm |
Nickel-plated | |
Clamp, Multi Purpose, CLM-ULTRA3SZM | |
9.02 in. | |
229.00 mm | |
Medium | |
3-Prong Single Adjust |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur