missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 500 HV Coveralls
Offer an excellent barrier against fine particles and fibres. DuPont™ Tyvek™ 500 HV Coveralls are composed of flash spun polyethylene, providing an ideal balance of protection, durability and comfort.
321.07 €
Specifications
Material | Polyethylene |
---|---|
Color | Fluorescent Orange, Reflective Silver |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15692884
|
DuPont™
D15452952 |
2X-Large | N/A | ||||||
15662884
|
DuPont™
D15452925 |
Medium | N/A | ||||||
15672884
|
DuPont™
D15452937 |
Large | N/A | ||||||
15602894
|
DuPont™
D15452961 |
3X-Large | N/A | ||||||
15682884
|
DuPont™
D15452942 |
X-Large | N/A | ||||||
15652884
|
DuPont™
D15452912 |
Small | N/A | ||||||
Description
- Robust yet lightweight
- Mandarin collar, elasticated wrists and ankles as well as glued-in elasticated waist.
- Ample crotch area for freedom of movement
- Large, easy-to grasp zipper puller
- Composed of flash spun polyethylene, providing an ideal balance of protection, durability and comfort
- Permeable to both air and water vapour, yet repel water-based liquids and aerosols
- Ultra-low linting and antistatically treated on the inside
- Chemical protective clothing, Category III, Type 5-B and 6-B EN 14126 (barrier to infective agents), EN 1073-2 (protection against radioactive contamination), EN ISO 20471 (High Visibility Clothing, Class 3) Antistatic treatment (EN 1149-5) on the inside
- Stitched external seams
- Optimised design provides very low inward leakage thanks toTyvek™ auto-lock zipper and zipper flap for increased protection
Specifications
Polyethylene | |
Elastic | |
Elastic | |
Stitched | |
Chemical protective clothing, Category III, Type 5-B and 6-B, EN 14126, EN 1073-2, EN ISO 20471, EN 1149-5 (inside), |
Fluorescent Orange, Reflective Silver | |
Elastic | |
Collared | |
Mandarin | |
Nonwoven, flash spun construction; Fluorescent orange with silver reflective bands |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title