missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ Teclu Burner

Conduct experimentation at hotter temperatures with the Usbeck Laborgeraete™ Teclu Burner. It is available for use with natural gas and propane, with achievable temperatures up to 1600°C.

43.80 € - 52.00 €

Specifications

Product Type Teclu Burner
Diameter (Metric) 17 mm (Head)
Diameter (Metric) Outer Mixing Tube 14 mm
Height (Metric) 155 mm
No. per Pack 1 Ea.
View More Specs

Alert:

Burners according to DIN 30665 cannot be switched off completely. A small flame remains burning even if needle valve or stop cock are turned off. The gas flow shall be disconnected by means of the central stopcock in the laboratory.


Products 2
Product Code Brand Gas Type Price Quantity & Availability  
Product Code Brand Gas Type Price Quantity & Availability  
10671442
View Documents
Usbeck Laborgeraete™
1210
Natural Gas
43.80 €
Each
Please to purchase this item. Need a web account? Register with us today!
10702312
View Documents
Usbeck Laborgeraete™
1221
Propane
52.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Air regulation
  • Needle valve
  • Variant of Bunsen burner
Specifications

Specifications

Teclu Burner
14 mm
1 Ea.
17 mm (Head)
155 mm
260 g
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.