missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Quantitative Grade 392 Filter Papers
These filter papers are used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration. They are made out of 100 % cotton linters with an α-cellulose content of > 98 % and are acid-washed to make the papers ashless and achieve high purity.
12.30 € - 336.00 €
Specifications
Color Code | Red |
---|---|
Format | Disc |
Particle Retention | 5 to 8 μm |
Filtration Speed | 50 sec. |
Grade | 392 |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10429322
|
Sartorius
FT-3-105-185 |
185 mm |
89.60 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10410852
|
Sartorius
FT-3-105-240 |
240 mm |
276.00 €
Pack of 100 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
10587621
|
Sartorius
FT-3-105-150 |
150 mm |
64.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15942860
|
Sartorius
FT-3-105-385 |
385 mm |
336.00 €
Pack of 100 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
10130661
|
Sartorius
FT-3-105-110 |
110 mm |
35.50 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10597621
|
Sartorius
FT-3-105-125 |
125 mm |
41.70 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10489892
|
Sartorius
FT-3-105-070 |
70 mm |
16.10 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10233621
|
Sartorius
FT-3-105-055 |
55 mm |
12.30 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10335271
|
Sartorius
FT-3-105-090 |
90 mm |
25.80 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15922860
|
Sartorius
FT-3-105-050 |
50 mm |
12.30 €
Pack of 100 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||||
Description
- Ash-free (ash content ≤ 0.01 % according to DIN 540370)
- Wet-strengthened
- Color-coded box for easy selection
Specifications
Red | |
5 to 8 μm | |
392 | |
0.17 mm |
Disc | |
50 sec. | |
100/Pk. |