missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Quantitative Grade 392 Filter Papers

These filter papers are used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration. They are made out of 100 % cotton linters with an α-cellulose content of > 98 % and are acid-washed to make the papers ashless and achieve high purity.

Brand:  Sartorius FT-3-105-385

 View more versions of this product

Product Code. 15942860

  • 336.00 € / Pack of 100
Estimated Shipment: 16-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ash-free (ash content ≤ 0.01 % according to DIN 540370)
  • Wet-strengthened
  • Color-coded box for easy selection
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Red
5 to 8 μm
392
0.17 mm
Disc
50 sec.
100/Pk.
385 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers