missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ Profile™ PLHS Latex Gloves
The cost-effective sterile surgical glove. Nitritex™ Profile™ PLHS Latex Glove is an extra-long latex glove with an anatomical shape that provides excellent flexibility and comfort to avoid wearer fatigue.
79.58 € - 154.00 €
Specifications
Back Material | Latex |
---|---|
Certifications/Compliance | ISO 9001:2008 & 13485:2003 and Directive 93/42/EEC Annex V |
Classification | Class IIa Medical Device |
Cuff Material | Latex |
Color | Natural |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12725805
|
Nitritex™
PLHS65 |
6.5 | |||||||
12745805
|
Nitritex™
PLHS75 |
7.5 | |||||||
12755805
|
Nitritex™
PLHS80 |
8 | |||||||
12765805
|
Nitritex™
PLHS85 |
8.5 | |||||||
12775805
|
Nitritex™
PLHS90 |
9 | |||||||
12715805
|
Nitritex™
PLHS60 |
6 | |||||||
12785805
|
Nitritex™
PLHS100 |
10 | |||||||
Description
- Made of powder-free Class IIa Medical grade latex
- Measures 300mm/12 in. for more coverage than standard surgical gloves
- Features a beaded cuff to ensure stability on the arm
- Provides secure grip with a textured surface
Specifications
Latex | |
Class IIa Medical Device | |
Natural | |
Latex | |
Surgical Gloves | |
Beaded/Rolled | |
50 Pairs |
ISO 9001:2008 & 13485:2003 and Directive 93/42/EEC Annex V | |
Latex | |
Specific | |
Powder Free | |
Sterile | |
Boxed | |
305 mm |