missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Polypropylene Cylindrical 4-Way Hose Connectors

Polypropylene Cylindrical 4-Way Hose Connectors to connect hoses. Useful for extending, connecting, branching, joining and repairing hoses in the laboratory.

11.00 € - 25.00 €

Specifications

Product Type 4-Way Connector
Certifications/Compliance EU Foodstuffs, RoHS
Autoclavable Autoclavable
Material Polypropylene
Packaging Quantity 10/Pk.
View More Specs

Products 6
Product Code Brand Diameter (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Price Quantity & Availability  
10575912
View Documents
Buerkle™
8708-0004
3 to 5 mm
11.00 €
Pack of 10
In Stock
to see stock.
Add to basket
 
10359920
View Documents
Buerkle™
8708-0006
5 to 7 mm
12.70 €
Pack of 10
In Stock
to see stock.
Add to basket
 
10782361
View Documents
Buerkle™
8708-0008
7 to 9 mm
16.00 €
Pack of 10
In Stock
to see stock.
Add to basket
 
10723511
View Documents
Buerkle™
8708-0010
9 to 11 mm
18.25 €
Pack of 10
In Stock
to see stock.
Add to basket
 
10689942
View Documents
Buerkle™
8708-0012
11 to 13 mm
20.95 €
Pack of 10
In Stock
to see stock.
Add to basket
 
10578462
View Documents
Buerkle™
8708-0014
13 to 15 mm
25.00 €
Pack of 10
In Stock
to see stock.
Add to basket
 
Description

Description

  • PP, Temperature resistant up to +135 °C max.
  • PVDF, Temperature resistant up to +160 °C max., highly resistant to chemicals
  • Sterilisable
Specifications

Specifications

4-Way Connector
Autoclavable
10/Pk.
Sterilizable
Transparent
EU Foodstuffs, RoHS
Polypropylene
Up to 135°C Temperature-Resistant
Cylindrical X
135°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.