missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Cylindrical 4-Way Hose Connectors
Polypropylene Cylindrical 4-Way Hose Connectors to connect hoses. Useful for extending, connecting, branching, joining and repairing hoses in the laboratory.
Brand: Buerkle™ 8708-0014
This item is not returnable.
View return policy
Description
- PP, Temperature resistant up to +135 °C max.
- PVDF, Temperature resistant up to +160 °C max., highly resistant to chemicals
- Sterilisable
Specifications
EU Foodstuffs, RoHS | |
Autoclavable | |
Tubing with Diameter of 13 to 15 mm | |
Up to 135°C Temperature-Resistant | |
Cylindrical X | |
135°C |
13 to 15 mm | |
Polypropylene | |
10/Pk. | |
Sterilizable | |
Transparent | |
4-Way Connector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction