missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Polyethylene Snap-Caps
Providing secure closure for glass sample bottles. Gravis Polyethylene Snap-Caps are available for different size closures.
6.75 € - 23.40 €
Specifications
Material | Polyethylene |
---|---|
Product Type | Snap Cap |
Closure Material | Polyethylene |
Closure Type | Snap |
Product Code | Brand | Closure Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Size | Price | Quantity & Availability | |||||
11773873
|
Gravis
Q22202S100 |
22 mm |
6.75 €
Pack of 100 |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
11763883
|
Gravis
Q30202S100 |
30 mm |
9.95 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11773883
|
Gravis
Q40212 |
40 mm |
23.40 €
Pack of 86 |
In Stock
Log in to see stock. |
|||||
Description
- Durable
- Provides excellent chemical resistance
Specifications
Polyethylene | |
Snap Cap | |
Polyethylene | |
Snap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title