missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Polyethylene Snap-Caps
Click to view available options
Closure Size:
22 mm
30 mm
40 mm
Description
- Durable
- Provides excellent chemical resistance
Specifications
Specifications
Material | Polyethylene |
No. per Pack | 100Pack |
Quantity | 100 Pack |
Product Type | Snap Cap |
Closure Material | Polyethylene |
Closure Size | 22 mm |
Closure Type | Snap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction