missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ PMP Class B Low Form Beakers
Manufactured from PMP for exceptional clarity and good chemical resistance. Kartell™ PMP Class B Low Form Beakers are autoclavable and suitable for foodstuffs.
17.40 € - 93.60 €
Specifications
Color | Crystal clear |
---|---|
Material | PMP |
For Use With (Application) | Suitable for Foodstuff |
Temperature (Metric) Max. Operating | 170°C |
Type | Beaker |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10709661
|
Kartell™
0154500 |
250 mL |
93.60 €
Pack of 16 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
10365871
|
Kartell™
0154800 |
1000 mL |
56.40 €
Pack of 4 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
11361155
|
Kartell™
0154900 |
2000 mL |
17.40 €
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
11311235
|
Kartell™
0133100 |
5000 mL | |||||||
Description
- Crystal clear PMP translates to safety and economy with reduced breakage in the lab
- Withstands 170°C for short periods, 150°C for continuous work
- Permanent molded graduations provide reproducibility and clarity
- Autoclavable
- Class B, Low form
- Complies with ISO 7056-1981 (E) and BS 5404 Part 1
- Suitable for foodstuff
Specifications
Crystal clear | |
Suitable for Foodstuff | |
Beaker | |
Yes | |
Molded Scale |
PMP | |
170°C | |
Autoclavable | |
ISO 7056-1981(E), BS 5404 Part 1 | |
Low Form |