missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ PMP Class B Low Form Beakers
Click to view available options
Capacity (Metric):
250 mL
1000 mL
2000 mL
5000 mL
Description
- Crystal clear PMP translates to safety and economy with reduced breakage in the lab
- Withstands 170°C for short periods, 150°C for continuous work
- Permanent molded graduations provide reproducibility and clarity
- Autoclavable
- Class B, Low form
- Complies with ISO 7056-1981 (E) and BS 5404 Part 1
- Suitable for foodstuff
Specifications
Specifications
Color | Crystal clear |
Diameter (Metric) Outer | 228 mm |
Capacity (Metric) | 5000 mL |
Material | PMP |
For Use With (Application) | Suitable for Foodstuff |
Height (Metric) | 228 mm |
Increments | 500 mL |
Temperature (Metric) Max. Operating | 170°C |
Type | Beaker |
Autoclavable | Autoclavable |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'