missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Threaded Nipple
Threaded fittings provide a more permanent fluid path
24.25 € - 26.60 €
Specifications
Product Type | Threaded Nipple NPT(M) |
---|---|
Description | NPT(M) Connection |
Autoclavable | Not Autoclavable |
Material | Nylon |
Sterilization Method | Ethylene Oxide |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11741104
|
Masterflex™
30623-25 |
1/8 in. |
26.60 €
Pack of 6 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
11835372
|
Masterflex™
30629-02 |
1/2 in. |
24.25 €
Pack of 10 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
Description
- Threaded Nipple NPT(M)
- Use with our rigid tubing for high-pressure applications
- Good chemical resistance
- Rated to 200psi at 77°F (25°C)
- Usable from -40 to +200°F (-40 to +93°C)
Specifications
Threaded Nipple NPT(M) | |
Not Autoclavable | |
Ethylene Oxide |
NPT(M) Connection | |
Nylon | |
Translucent |