missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Reducing Nipple
Threaded fittings provide a more permanent fluid path
28.25 € - 29.75 €
Specifications
Product Type | Reducing Nipple |
---|---|
Description | NPT(M) Connection |
Autoclavable | Not Autoclavable |
Material | Nylon |
Port Size | 1/2 in. |
Product Code | Brand | Outlet Port | Thread Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Outlet Port | Thread Size | Price | Quantity & Availability | ||||
11771144
|
Masterflex™
30623-50 |
1/4 in. | 1/2 x 1/4 in. |
28.25 €
Pack of 6 |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||||
11781144
|
Masterflex™
30623-54 |
3/8 in. | 1/2 x 3/8 in. |
29.75 €
Pack of 6 |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||||
Description
- Use with our rigid tubing for high-pressure applications
- Good chemical resistance
- Rated to 200psi at 77°F (25°C)
- Usable from -40 to +200°F (-40 to +93°C)
Specifications
Reducing Nipple | |
Not Autoclavable | |
1/2 in. | |
Translucent |
NPT(M) Connection | |
Nylon | |
Ethylene Oxide |